Zoro Homepage

CHRY/MITSU:NEW MSC105CVS W/CLUTCH

  • Mfr # 68489

  • Zoro # G302035349


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Type
Mitsubishi
Compressor Type
MSC105CVS
Includes
Clutch Included
Suction Port Type
O-Ring
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68489
Zoro #
G302035349
UPC #
96361684898
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 in

Details

Type
Mitsubishi
Compressor Type
MSC105CVS
Includes
Clutch Included
Suction Port Type
O-Ring
Terminal Type
Pin
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
2.750 IN
Mounting Type
Tangent Mount
Coil Voltage
12 2H
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
O-Ring
O-Ring B Quantity
1
Oil Filled
Included
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.