Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrysler 200 Series 16-15 Expansion Valve, 39451

  • Mfr # 39451

  • Zoro # G8497549


original price: $20.45
10% off
new price: $18.39
/ea

Key Features

Type
Block Type
Material
Aluminum
O-Ring D Quantity
1
Liquid Outlet Fitting Thread Diameter
No. 8
Tonnage
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39451
Zoro #
G8497549
UPC #
96361394513
Country of Origin
Unknown

Dimensions

Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.34 in
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.46 in
Suc Out Size
0.700 in
Suc Size
0.63 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12

Details

Type
Block Type
Material
Aluminum
O-Ring D Quantity
1
Tonnage
1.5
Suction Inlet Style
Sealing Washer
Liquid Inlet Type
Sealing Washer
Suction Outlet Type
Sealing Washer
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Refrigerant Type
R134a
Super Heat
-5.5
Suction Inlet Fitting Gender
Female
Liquid Outlet Style
Sealing Washer
Liquid Outlet Type
Sealing Washer
Liquid Inlet Style
Sealing Washer
Suction Inlet Thread Type
Not Threaded
O-Ring A Quantity
1
Suction Outlet Fitting Gender
Female
Suction Inlet Type
Sealing Washer
Liquid Inlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Style
Sealing Washer
O-Ring C Quantity
1
Suction Outlet Thread Type
Not Threaded
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.