Zoro Homepage

Chrysler 200 Series 16-15 Radiator Fan, 76331

  • Mfr # 76331

  • Zoro # G2103653


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Color
Black
Height
17.75 in
Material
Plastic / Metal
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76331
Zoro #
G2103653
UPC #
96361027909
Country of Origin
Unknown

Dimensions

Height
17.75 in
Width
31 in

Details

Type
Motor Assembly
Color
Black
Material
Plastic / Metal
Voltage
12
Terminal Quantity
4
Fan Quantity
1
Mount Type
OE mount
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Connector Type
4 Terminal Connector
Connector Shape
Oval
Blade Material
Plastic
Mount Location
Radiator Fan
Shroud Material
Plastic
Shroud Included
Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.