Zoro Homepage

CHRYSLER 300 SERIES 10-07 DODGE CHALLE

  • Mfr # 86129

  • Zoro # G302158956


product price: $56.35
/ea

Key Features

Material
Plastic
Overall Height
4.00 IN
Gasket / Seals
Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.814 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86129
Zoro #
G302158956
UPC #
96361031159
Country of Origin
Unknown

Dimensions

Overall Height
4.00 IN
Mnt Flange Width
0.623 in
Inlet Dia.
1.378 in

Details

Material
Plastic
Gasket / Seals
Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.814 IN
Thermostat Included
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.