Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrysler Aspen 07

  • Mfr # 89002

  • Zoro # G500631930


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
3.50 IN
Housing Material
Plastic
Type
Water Pump
Overall Width
6.50 in
Outlet Outside Diameter
0.74 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89002
Zoro #
G500631930
UPC #
96361027107
Country of Origin
Unknown

Dimensions

Height
3.50 IN
Overall Width
6.50 in
Outlet Outside Diameter
0.74 IN
Overall Depth
4.75 in
Inlet Outside Diameter
0.74 IN

Details

Housing Material
Plastic
Type
Water Pump
Electrical Or Mechanical
Electrical
Terminal Pin Qty.
2

Description

Chrysler Aspen 07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.