Chrysler Aspen 08-07/Dodge Durango 08-07 Expansion Valve, 39284

  • Mfr # 39284

  • Zoro # G8512206


original price: $32.15
8% off
new price: $29.39
/ea

Key Features

Type
Block Type
Material
Aluminum
O-Ring A Quantity
1
Suction Outlet Type
O-Ring
Suction Inlet Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39284
Zoro #
G8512206
UPC #
96361392847
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.390 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.710 in
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.710 in
Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.600 in
Suction Inlet Fitting Thread Diameter
No. 12

Details

Type
Block Type
Material
Aluminum
O-Ring A Quantity
1
Suction Outlet Type
O-Ring
Suction Inlet Type
O-Ring
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Style
Captured O-Ring
Liquid Outlet Type
O-Ring
Mounting Hole Quantity
2
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Super Heat
5.5
Tonnage
1.5
Liquid Outlet Style
Captured O-Ring
Suction Outlet Style
Captured O-Ring
Suction Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
Suction Inlet Fitting Gender
Female
Suction Inlet Style
Captured O-Ring
Liquid Inlet Type
O-Ring
Suction Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.