
Chrysler Aspen 09-07/Dodge Durango 09-04 Cond Fan Assy, 76099
Mfr # 76099
Zoro # G9593207
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Width
26.5 in
Height
23.25 in
Includes
Shroud Included
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76099
Zoro #
G9593207
UPC #
96361760998
Country of Origin
Unknown
Dimensions
Width
26.5 in
Height
23.25 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Color
Black
Terminal Quantity
3
Fan 1 Blade Quantity
7
Connector Type
3 Terminal Connector
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Gender
Male
Fan Quantity
1
Mount Type
OE mount
Connector Shape
Oval
Electrical Or Mechanical
Electrical
Connector Quantity
1
Mount Location
Condenser Fan
Blade Material
Plastic
Connector Gender
Female
Fan 2 Blade Quantity
7
Blade Type
Rigid
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.