Chrysler Aspen 09-07/Dodge Durango 09-04 Fan Clutch, 46015

  • Mfr # 46015

  • Zoro # G5628352


product price: $59.55
/ea

Key Features

Height
3.72 in
Type
Thermal
Material
Aluminum
Diameter
7.2 in
Distance From Clutch To Mounting Flange
2 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46015
Zoro #
G5628352
UPC #
96361460157
Country of Origin
Unknown

Dimensions

Height
3.72 in
Diameter
7.2 in
Pilot Depth
0.7 in
Mount Dia.
1.44 in
Pilot Dia.
1.18 in

Details

Type
Thermal
Material
Aluminum
Distance From Clutch To Mounting Flange
2 IN
Bolt Hole Quantity
4
Electronic Clutch
Non Electronic
Mounting Type
HEX
Mounting Hole Quantity
4
Fan Bolt Circle
3.25 in
Bolt Thread
5/16-18 Hole
Rotation
REV
Clutch Type
C - Heavy Duty
Bolt Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.