Chrysler Aspen 09-07/Dodge Durango 09-07 Expansion Valve, 39285

  • Mfr # 39285

  • Zoro # G8510429


product price: $34.29
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquidlet Size
0.42 in
Super Heat
8
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39285
Zoro #
G8510429
UPC #
96361392854
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.42 in
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.77 in
Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.540 in
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Out Size
0.77 in

Details

Type
Block Type
Material
Aluminum
Super Heat
8
Refrigerant Type
R134a
O-Ring C Quantity
1
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Style
FIO
Mounting Hole Quantity
2
Tonnage
1.5
Liquid Outlet Style
FIO
Liquid Inlet Type
Insert O-Ring
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Suction Outlet Type
Insert O-Ring
Liquid Outlet Fitting Gender
Female
O-Ring B Quantity
1
Liquid Inlet Style
FIO
Suction Inlet Style
FIO
Liquid Outlet Type
Insert O-Ring
Suction Inlet Type
Insert O-Ring
O-Ring A Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.