
Chrysler Concorde 04-98/Dodge Intrepid 0
Mfr # 56358
Zoro # G700630818
original price: $54.65
9% off
new price: $49.19
/eaKey Features
Refrigerant
R134a
Includes
Fittings Included
Switch Service Port
w/ Switch Port
Swch Port Trd Size
M10 x 1.25
Suction End Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56358
Zoro #
G700630818
UPC #
96361563582
Country of Origin
Unknown
Dimensions
Swch Port Trd Size
M10 x 1.25
Details
Refrigerant
R134a
Includes
Fittings Included
Switch Service Port
w/ Switch Port
Suction End Type
P-Nut Fitting
O-Ring A Quantity
2
Component Type
Discharge Line
Bracket
w/o Bracket
Description
Chrysler Concorde 04-98/Dodge Intrepid 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.