Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrysler Crossfire 06-04

  • Mfr # 75931

  • Zoro # G800619089


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Type
Motor Assembly
Height
19.75 in
Material
Plastic / Metal
Width
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75931
Zoro #
G800619089
UPC #
96361759312
Country of Origin
Unknown

Dimensions

Height
19.75 in
Width
32.5 in

Details

Voltage
12
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Connector Type
2 wire lead w/ Connector
Terminal Quantity
2
Mount Location
Radiator Fan
Shroud Material
Plastic
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Male
Fan Quantity
1
Connector Quantity
1
Shroud Included
Included
Connector Gender
Female
Fan 1 Blade Quantity
7
Mount Type
OE mount
Connector Shape
Oval

Description

Chrysler Crossfire 06-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.