
Chrysler Pt Cruiser 05-01 Fan Motor, 75760
Mfr # 75760
Zoro # G9590468
product price: $67.25
/eaKey Features
Type
Motor Only
Motor Diameter
4 IN
Terminal Gender
Wire Leads
Number of Speeds
OE Equivlent
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75760
Zoro #
G9590468
UPC #
96361757608
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Type
Motor Only
Terminal Gender
Wire Leads
Number of Speeds
OE Equivlent
Rotation
Clockwise
Motor Type
2 Pole
Wire Quantity
3 Lead Wires
Mount Type
OE Mount
Bolt Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.