
Chrysler Pt Cruiser 05-01 Rad Fan Assy, 75308
Mfr # 75308
Zoro # G9589549
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Height
21.5 in
Material
Plastic / Metal
Width
24 in
Includes
Shroud Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75308
Zoro #
G9589549
UPC #
96361753082
Country of Origin
Unknown
Dimensions
Height
21.5 in
Width
24 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Color
Black
Voltage
12
Terminal Quantity
3
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 1 Blade Quantity
7
Electrical Or Mechanical
Electrical
Fan Quantity
1
Shroud Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Mount Type
OE mount
Mount Location
Radiator Fan
Connector Gender
Female
Connector Quantity
1
Connector Shape
Rectangular
Connector Type
3 wire lead w/ Connector
Terminal Gender
Male
Blade Type
Rigid
Blade Material
Plastic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.