Zoro Homepage

Chrysler Pt Cruiser 09-06 Rad Fan Assy, 76136

  • Mfr # 76136

  • Zoro # G9582479


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Width
20.75 in
Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76136
Zoro #
G9582479
UPC #
96361761360
Country of Origin
Unknown

Dimensions

Height
17.75 in
Width
20.75 in

Details

Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Voltage
12
Color
Black
Terminal Quantity
4
Connector Quantity
1
Shroud Material
Plastic
Mount Location
Radiator Fan
Mount Type
OE mount
Connector Gender
Male
Blade Type
Rigid
Terminal Gender
Female
Hub Bolt Hole Quantity
OE Mount
Connector Type
4 Lead Wires w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 1 Blade Quantity
7
Blade Material
Plastic
Fan Quantity
1
Motor Type A
Radiator Fan Assembly
Electrical Or Mechanical
Electrical
Connector Shape
Square

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.