
Chrysler Pt Cruiser 10-01 Water Pump Assy, 86055
Mfr # 86055
Zoro # G4034577
product price: $58.19
/eaKey Features
Material
Steel
Overall Height
6.72 IN
Inlet Dia.
1.39 in
Type
Water Pump
Gasket / Seals
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86055
Zoro #
G4034577
UPC #
96361001138
Country of Origin
Unknown
Dimensions
Overall Height
6.72 IN
Inlet Dia.
1.39 in
Mnt Flange Width
0.09 in
Details
Material
Steel
Type
Water Pump
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
2.71 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.