
Chrysler Sebring 10-09/Dodge Avenger 10-
Mfr # 158343
Zoro # G300558956
original price: $394.99
9% off
new price: $355.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
10SRE18C
Includes
Clutch Included
Type
Nippondenso
O-Ring B Quantity
1
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158343
Zoro #
G300558956
UPC #
96361623668
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.72 in
Details
Compressor Type
10SRE18C
Includes
Clutch Included
Type
Nippondenso
O-Ring B Quantity
1
Oil Filled
Included
Refrigerant Type
R134a
Coil Voltage
12 2H
Discharge Port Type
O-Ring / Gasket
Mounting Type
2 Ear & 1 Tangent
Terminal Type
Pin
Suction Port Type
O-Ring / Gasket
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
0.61 IN
Description
Chrysler Sebring 10-09/Dodge Avenger 10-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.