Zoro Homepage

Complete A/C Kit, 1030Nk

  • Mfr # 1030NK

  • Zoro # G3250874


original price: $264.99
9% off
new price: $238.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Included
Included
Kit Includes
58992 (New Compressor), 33754 (Accum), 38642 (Orifice), 59003 (Oil), O-Rings
Expansion Device Type
Orifice Tubes
Orifice Dia.
.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030NK
Zoro #
G3250874
UPC #
96361075993
Country of Origin
Unknown

Dimensions

Orifice Dia.
.062 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Included
Included
Kit Includes
58992 (New Compressor), 33754 (Accum), 38642 (Orifice), 59003 (Oil), O-Rings
Expansion Device Type
Orifice Tubes
Compressor Oil Type
PAG Oil /150
Gasket / Seals
Included
Orifice Tube Style
Standard
Refrigerant Type
R134a
Orifice Tube Color
Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.