
Complete A/C Kit, 1265NK
Mfr # 1265NK
Zoro # G500630902
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Style
Standard
Gasket / Seals
Included
Refrigerant Type
R134a
Compressor Oil Included
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1265NK
Zoro #
G500630902
UPC #
96361075474
Country of Origin
Unknown
Dimensions
Orifice Dia.
0.072 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Style
Standard
Gasket / Seals
Included
Refrigerant Type
R134a
Compressor Oil Included
Included
Orifice Tube Color
White
Compressor Oil Type
PAG Oil /150
Expansion Device Type
Orifice Tubes
Kit Includes
58950 (New Compressor), 33140 (Accum), 38623 (Orifice), 59003 (Oil), O-Rings
Description
Complete A/C Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.