
Complete A/C Kit, 1277NK
Mfr # 1277NK
Zoro # G600631113
original price: $286.99
10% off
new price: $257.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Gasket Or Seal Included
Included
Refrigerant Type
R134a
Receiver Drier/accumulator Outlet Fitting Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1277NK
Zoro #
G600631113
UPC #
96361076013
Country of Origin
Unknown
Dimensions
Receiver Drier/accumulator Diameter In
3.500 in
Receiver Drier/accumulator Length In
9.500 in
Orifice Dia. In
.062 in
Receiver Drier/accumulator Outlet Fitting Size In
0.750 in
Receiver Drier/accumulator Inlet Fitting Size In
0.625 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Gasket Or Seal Included
Included
Refrigerant Type
R134a
Receiver Drier/accumulator Outlet Fitting Type
Male Insert O-Ring
Compressor Oil Included
Included
Kit Includes
58150 (New Compressor), 33091 (Accum), 38635 (Orifice), 59007 (Oil), O-Rings
Orifice Tube Style
Standard
Compressor Oil Type
Oil
Expansion Device Type
Orifice Tubes
Orifice Tube Color
Red
Receiver Drier/accumulator Inlet Fitting Type
Male Insert O-Ring
Description
Complete A/C Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.