
Complete A/C Kit, 1437NK
Mfr # 1437NK
Zoro # G700631006
original price: $268.99
7% off
new price: $249.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Compressor Oil Type
PAG Oil /150
Compressor Oil Included
Included
Orifice Tube Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1437NK
Zoro #
G700631006
UPC #
96361076051
Country of Origin
Unknown
Dimensions
Receiver Drier/accumulator Diameter In
3.500 in
Orifice Dia. In
0.072 in
Receiver Drier/accumulator Length In
8.000 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Compressor Oil Type
PAG Oil /150
Compressor Oil Included
Included
Orifice Tube Color
White
Expansion Device Type
Orifice Tubes
Receiver Drier/accumulator Inlet Fitting Type
Female O-Ring
Refrigerant Type
R134a
Receiver Drier/accumulator Outlet Fitting Type
Male Insert O-Ring
Kit Includes
58993 (New Compressor), 33134 (Accum), 38623 (Orifice), 59003 (Oil), O-Rings
Gasket Or Seal Included
Included
Orifice Tube Style
Standard
Description
Complete A/C Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.