
Complete A/C Kit, 1511NK
Mfr # 1511NK
Zoro # G600631106
original price: $316.99
10% off
new price: $284.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Kit Includes
58937 (New Compressor), 33150 (Accum), 38638 (Orifice), 59003 (Oil), O-Rings
Receiver Drier/accumulator Length In
9.000 in
Gasket Or Seal Included
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1511NK
Zoro #
G600631106
UPC #
96361075764
Country of Origin
Unknown
Dimensions
Receiver Drier/accumulator Length In
9.000 in
Receiver Drier/accumulator Outlet Fitting Size In
0.750 in
Receiver Drier/accumulator Diameter In
3.500 in
Orifice Dia. In
0.072 in
Receiver Drier/accumulator Inlet Fitting Size In
0.750 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Kit Includes
58937 (New Compressor), 33150 (Accum), 38638 (Orifice), 59003 (Oil), O-Rings
Gasket Or Seal Included
Included
Compressor Oil Type
PAG Oil /150
Receiver Drier/accumulator Outlet Fitting Type
Male Insert O-Ring
Compressor Oil Included
Included
Orifice Tube Color
Black
Refrigerant Type
R134a
Expansion Device Type
Orifice Tubes
Orifice Tube Style
Standard
Receiver Drier/accumulator Inlet Fitting Type
Female O-Ring
Description
Complete A/C Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.