
Complete A/C Kit, 1557Nk
Mfr # 1557NK
Zoro # G3247928
original price: $301.99
9% off
new price: $271.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Expansion Device Type
Orifice Tubes
Gasket / Seals
Included
Kit Includes
58161 (New Compressor), 83043 (Accum), 38635 (Orifice), 59007 (Oil), O-Rings
Compressor Oil Included
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1557NK
Zoro #
G3247928
UPC #
96361075344
Country of Origin
Unknown
Dimensions
Orifice Dia.
.062 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Expansion Device Type
Orifice Tubes
Gasket / Seals
Included
Kit Includes
58161 (New Compressor), 83043 (Accum), 38635 (Orifice), 59007 (Oil), O-Rings
Compressor Oil Included
Included
Orifice Tube Color
Red
Compressor Oil Type
Oil
Refrigerant Type
R134a
Orifice Tube Style
Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.