
Complete A/C Kit, 1752NK
Mfr # 1752NK
Zoro # G300630706
original price: $285.99
9% off
new price: $257.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Color
Red
Kit Includes
58167 (New Compressor), 83043 (Accum), 38635 (Orifice), 59007 (Oil), O-Rings
Orifice Tube Style
Standard
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1752NK
Zoro #
G300630706
UPC #
96361075641
Country of Origin
Unknown
Dimensions
Orifice Dia.
.062 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Color
Red
Kit Includes
58167 (New Compressor), 83043 (Accum), 38635 (Orifice), 59007 (Oil), O-Rings
Orifice Tube Style
Standard
Gasket / Seals
Included
Refrigerant Type
R134a
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Compressor Oil Type
Oil
Description
Complete A/C Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.