Zoro Homepage

Complete A/C Kit, 2004NK

  • Mfr # 2004NK

  • Zoro # G300632557


original price: $275.99
9% off
new price: $248.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Dia.
.067 in
Refrigerant Type
R134a
Gasket / Seals
Included
Orifice Tube Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004NK
Zoro #
G300632557
UPC #
96361091207
Country of Origin
Unknown

Dimensions

Orifice Dia.
.067 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Refrigerant Type
R134a
Gasket / Seals
Included
Orifice Tube Style
Standard
Orifice Tube Color
Blue
Compressor Oil Type
Oil
Compressor Oil Included
Included
Kit Includes
58120 (New Compressor), 33091 (Accum), 38621 (Orifice), 59007 (Oil), O-Rings
Expansion Device Type
Orifice Tubes

Description

Complete A/C Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.