
Complete A/C Kit, 2128Nk
Mfr # 2128NK
Zoro # G3265364
original price: $350.99
9% off
new price: $315.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Refrigerant Type
R134a
Compressor Oil Type
PAG Oil /150
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2128NK
Zoro #
G3265364
UPC #
96361075894
Country of Origin
Unknown
Dimensions
Orifice Dia.
0.072 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Refrigerant Type
R134a
Compressor Oil Type
PAG Oil /150
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Kit Includes
58947 (New Compressor), 33140 (Accum), 38623 (Orifice), 59003 (Oil), O-Rings
Orifice Tube Style
Standard
Orifice Tube Color
White
Gasket / Seals
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.