
Complete A/C Kit, 2169Nk
Mfr # 2169NK
Zoro # G3245073
original price: $334.99
9% off
new price: $301.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Color
Gray / White
Compressor Oil Type
PAG Oil /150
Kit Includes
58987 (New Compressor), 33214 (Accum), 38645 (Orifice), 59003 (Oil), O-Rings
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2169NK
Zoro #
G3245073
UPC #
96361076181
Country of Origin
Unknown
Dimensions
Orifice Dia.
.062 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Color
Gray / White
Compressor Oil Type
PAG Oil /150
Kit Includes
58987 (New Compressor), 33214 (Accum), 38645 (Orifice), 59003 (Oil), O-Rings
Gasket / Seals
Included
Refrigerant Type
R134a
Orifice Tube Style
Porous
Compressor Oil Included
Included
Expansion Device Type
Orifice Tubes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.