
Complete A/C Kit, 2451Nk
Mfr # 2451NK
Zoro # G3267449
original price: $422.99
9% off
new price: $380.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Included
Included
Gasket / Seals
Included
Orifice Tube Style
Standard
Expansion Device Type
Orifice Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2451NK
Zoro #
G3267449
UPC #
96361075412
Country of Origin
Unknown
Dimensions
Orifice Dia.
0.072 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Included
Included
Gasket / Seals
Included
Orifice Tube Style
Standard
Expansion Device Type
Orifice Tubes
Orifice Tube Color
Black / White
Refrigerant Type
R134a
Compressor Oil Type
Oil
Kit Includes
78588 (New Compressor), 83015 (Accum), 39071 (Orifice), 38683 (Exp Valve), 59007 (Oil), O-Rings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.