
Complete A/C Kit, 2539Nk
Mfr # 2539NK
Zoro # G3253519
original price: $263.99
9% off
new price: $237.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Gasket / Seals
Included
Orifice Tube Color
Blue
Compressor Oil Type
Oil
Expansion Device Type
Orifice Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2539NK
Zoro #
G3253519
UPC #
96361075375
Country of Origin
Unknown
Dimensions
Orifice Dia.
.067 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Gasket / Seals
Included
Orifice Tube Color
Blue
Compressor Oil Type
Oil
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Orifice Tube Style
Standard
Refrigerant Type
R134a
Kit Includes
58152 (New Compressor), 83021 (Accum), 38621 (Orifice), 59007 (Oil), O-Rings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.