Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete A/C Kit, 2563NK

  • Mfr # 2563NK

  • Zoro # G600631663


original price: $328.99
10% off
new price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Our A/C kits are assembled and shipped in one convenient package with everything you need to perform a successful A/C compressor replacement while satisfying the compressor warranty, Our A/C kits include the Compressor, Accumulator or Filter Drier, Expansion Device, Compressor Oil, and all necessary Gaskets and O-Rings
Gasket Or Seal Included
Included
Receiver Drier/accumulator Outlet Fitting Type
Pad Mount
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563NK
Zoro #
G600631663
UPC #
96361088283
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
3.500 in
Receiver Drier/accumulator Length In
9.000 in
Orifice Dia. In
.062 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Our A/C kits are assembled and shipped in one convenient package with everything you need to perform a successful A/C compressor replacement while satisfying the compressor warranty, Our A/C kits include the Compressor, Accumulator or Filter Drier, Expansion Device, Compressor Oil, and all necessary Gaskets and O-Rings
Gasket Or Seal Included
Included
Receiver Drier/accumulator Outlet Fitting Type
Pad Mount
Refrigerant Type
R134a
Compressor Oil Type
Oil
Orifice Tube Color
Red
Compressor Oil Included
Included
Orifice Tube Style
Standard
Kit Includes
58164 (New Compressor), 83043 (Accum), 38635 (Orifice), 39206 (Exp Valve), 59007 (Oil), O-Rings
Expansion Device Type
Orifice Tubes
Receiver Drier/accumulator Inlet Fitting Type
Female O-Ring

Description

Complete A/C Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.