
Complete A/C Kit, 2614Nk
Mfr # 2614NK
Zoro # G3244224
original price: $330.99
9% off
new price: $297.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Type
Oil
Orifice Dia.
0.072 in
Expansion Device Type
Orifice Tubes
Orifice Tube Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2614NK
Zoro #
G3244224
UPC #
96361075689
Country of Origin
Unknown
Dimensions
Orifice Dia.
0.072 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Type
Oil
Expansion Device Type
Orifice Tubes
Orifice Tube Color
Gray
Compressor Oil Included
Included
Refrigerant Type
R134a
Kit Includes
78377 (New Compressor), 83239 (Accum), 38644 (Orifice), 59007 (Oil), O-Rings
Orifice Tube Style
Porous
Gasket / Seals
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.