
Complete A/C Kit, 3161NK
Mfr # 3161NK
Zoro # G100632115
original price: $270.99
9% off
new price: $243.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Style
Standard
Orifice Dia.
.062 in
Compressor Oil Type
PAG Oil /100
Expansion Device Type
Orifice Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3161NK
Zoro #
G100632115
UPC #
96361075290
Country of Origin
Unknown
Dimensions
Orifice Dia.
.062 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Style
Standard
Compressor Oil Type
PAG Oil /100
Expansion Device Type
Orifice Tubes
Gasket / Seals
Included
Orifice Tube Color
Purple
Kit Includes
58553 (New Compressor), 33098 (Accum), 38641 (Orifice), 59002 (Oil), O-Rings
Refrigerant Type
R134a
Compressor Oil Included
Included
Description
Complete A/C Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.