
Complete A/C Kit, 3231Nk
Mfr # 3231NK
Zoro # G3249991
original price: $272.99
6% off
new price: $254.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Type
Oil
Orifice Dia.
.062 in
Orifice Tube Style
Standard
Expansion Device Type
Orifice Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3231NK
Zoro #
G3249991
UPC #
96361076020
Country of Origin
Unknown
Dimensions
Orifice Dia.
.062 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Type
Oil
Orifice Tube Style
Standard
Expansion Device Type
Orifice Tubes
Refrigerant Type
R134a
Gasket / Seals
Included
Kit Includes
58149 (New Compressor), 83021 (Accum), 38635 (Orifice), 38812 (Exp Valve), 59007 (Oil), O-Rings
Orifice Tube Color
Red
Compressor Oil Included
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.