Zoro Homepage

Complete A/C Kit, 3278NK

  • Mfr # 3278NK

  • Zoro # G700631983


original price: $328.99
7% off
new price: $302.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Receiver Drier/accumulator Diameter In
2.375 in
Refrigerant Type
R134a
Compressor Oil Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3278NK
Zoro #
G700631983
UPC #
96361087941
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
2.375 in
Receiver Drier/accumulator Outlet Fitting Size In
0.375 in
Cap Tube Length
13.25 IN
Receiver Drier/accumulator Length In
6.000 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Refrigerant Type
R134a
Compressor Oil Type
Oil
Kit Includes
58305 (New Compressor), 33574 (Filter Drier), 39000 (Exp Valve), 59007 (Oil), O-Rings
Receiver Drier/accumulator Inlet Fitting Type
Dual O-Ring
Expansion Device Type
TXV
Gasket Or Seal Included
Included
Receiver Drier/accumulator Outlet Fitting Type
Dual O-Ring
Compressor Oil Included
Included

Description

Complete A/C Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.