Zoro Homepage

Complete A/C Kit, 3445NK

  • Mfr # 3445NK

  • Zoro # G700632454


original price: $354.99
6% off
new price: $332.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Compressor Oil Type
Oil
Receiver Drier/accumulator Inlet Fitting Type
Pad Mount
Expansion Valve Inlet Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3445NK
Zoro #
G700632454
UPC #
96361087835
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
1.625 in
Receiver Drier/accumulator Length In
9.000 in
Receiver Drier/accumulator Outlet Fitting Size In
.402 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Compressor Oil Type
Oil
Receiver Drier/accumulator Inlet Fitting Type
Pad Mount
Expansion Valve Inlet Type
O-Ring
Refrigerant Type
R134a
Compressor Oil Included
Included
Kit Includes
68465 (New Compressor), 83132 (Filter Drier), 39116 (Exp Valve), 59007 (Oil), O-Rings
Expansion Valve Outlet Type
Insert O-Ring
Receiver Drier/accumulator Outlet Fitting Type
Pad Mount
Expansion Device Type
Block Type
Gasket Or Seal Included
Included

Description

Complete A/C Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.