
Complete A/C Kit, 3740Nk
Mfr # 3740NK
Zoro # G3269013
original price: $265.99
9% off
new price: $239.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Included
Included
Gasket / Seals
Included
Orifice Tube Color
Red
Compressor Oil Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3740NK
Zoro #
G3269013
UPC #
96361076044
Country of Origin
Unknown
Dimensions
Orifice Dia.
.062 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Included
Included
Gasket / Seals
Included
Orifice Tube Color
Red
Compressor Oil Type
Oil
Refrigerant Type
R134a
Expansion Device Type
Orifice Tubes
Orifice Tube Style
Standard
Kit Includes
58157 (New Compressor), 83023 (Accum), 38635 (Orifice), 39008 (Exp Valve), 59007 (Oil), O-Rings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.