Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete A/C Kit, 3970Nk

  • Mfr # 3970NK

  • Zoro # G3253744


original price: $415.99
9% off
new price: $374.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Color
Black / White
Orifice Tube Style
Standard
Gasket / Seals
Included
Orifice Dia.
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3970NK
Zoro #
G3253744
UPC #
96361075429
Country of Origin
Unknown

Dimensions

Orifice Dia.
0.072 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Orifice Tube Color
Black / White
Orifice Tube Style
Standard
Gasket / Seals
Included
Kit Includes
78588 (New Compressor), 83028 (Accum), 39071 (Orifice), 59007 (Oil), O-Rings
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Refrigerant Type
R134a
Compressor Oil Type
Oil

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.