
Complete A/C Kit, 4010NK
Mfr # 4010NK
Zoro # G600632936
original price: $296.99
10% off
new price: $266.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Expansion Device Type
Liquid Line
Gasket Or Seal Included
Included
Compressor Oil Included
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4010NK
Zoro #
G600632936
UPC #
96361091436
Country of Origin
Unknown
Dimensions
Receiver Drier/accumulator Diameter In
3.563 in
Receiver Drier/accumulator Length In
8.500 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Expansion Device Type
Liquid Line
Gasket Or Seal Included
Included
Compressor Oil Included
Included
Receiver Drier/accumulator Outlet Fitting Type
Pad Mount
Kit Includes
68550 (New Compressor), 83106 (Accum), 56525 (Liq w/ Ofifice), 59002 (Oil), O-Rings
Receiver Drier/accumulator Inlet Fitting Type
Pad Mount
Refrigerant Type
R134a
Compressor Oil Type
PAG Oil /100
Description
Complete A/C Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.