Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete A/C Kit, 4138Nk

  • Mfr # 4138NK

  • Zoro # G3265699


original price: $338.99
10% off
new price: $304.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Gasket / Seals
Included
Refrigerant Type
R134a
Compressor Oil Type
Oil
Orifice Dia.
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4138NK
Zoro #
G3265699
UPC #
96361075696
Country of Origin
Unknown

Dimensions

Orifice Dia.
0.072 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Gasket / Seals
Included
Refrigerant Type
R134a
Compressor Oil Type
Oil
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Orifice Tube Style
Porous
Orifice Tube Color
Gray
Kit Includes
78377 (New Compressor), 83208 (Accum), 38644 (Orifice), 59007 (Oil), O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.