
Complete A/C Kit, 4889Nk
Mfr # 4889NK
Zoro # G3259469
original price: $305.99
9% off
new price: $275.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Refrigerant Type
R134a
Orifice Tube Style
Standard
Orifice Tube Color
Orange
Compressor Oil Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4889NK
Zoro #
G3259469
UPC #
96361075337
Country of Origin
Unknown
Dimensions
Orifice Dia.
.057 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Refrigerant Type
R134a
Orifice Tube Style
Standard
Orifice Tube Color
Orange
Compressor Oil Type
Oil
Gasket / Seals
Included
Kit Includes
58168 (New Compressor), 55307 (Accum), 38639 (Orifice), 59007 (Oil), O-Rings
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.