Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete A/C Kit, 6020NK

  • Mfr # 6020NK

  • Zoro # G600630796


original price: $393.99
9% off
new price: $357.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Our A/C kits are assembled and shipped in one convenient package with everything you need to perform a successful A/C compressor replacement while satisfying the compressor warranty, Our A/C kits include the Compressor, Accumulator or Filter Drier, Expansion Device, Compressor Oil, and all necessary Gaskets and O-Rings
Compressor Oil Included
Included
Receiver Drier/accumulator Length In
6.500 in
Receiver Drier/accumulator Diameter In
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6020NK
Zoro #
G600630796
UPC #
96361076204
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Length In
6.500 in
Receiver Drier/accumulator Diameter In
2.375 in
Receiver Drier/accumulator Outlet Fitting Size In
.519 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Our A/C kits are assembled and shipped in one convenient package with everything you need to perform a successful A/C compressor replacement while satisfying the compressor warranty, Our A/C kits include the Compressor, Accumulator or Filter Drier, Expansion Device, Compressor Oil, and all necessary Gaskets and O-Rings
Compressor Oil Included
Included
Kit Includes
68357 (New Compressor), 83231 (Filter Drier), 39047 (Exp Valve), 39052 (Exp Valve), 59007 (Oil), O-Rings
Receiver Drier/accumulator Outlet Fitting Type
Pad Mount
Refrigerant Type
R134a
Compressor Oil Type
Oil
Expansion Valve Outlet Type
Insert O-Ring
Receiver Drier/accumulator Inlet Fitting Type
Pad Mount
Expansion Device Type
Block Type
Expansion Valve Inlet Type
Insert O-Ring
Gasket Or Seal Included
Included

Description

Complete A/C Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.