Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete A/C Kit, 7311NK

  • Mfr # 7311NK

  • Zoro # G600633391


original price: $310.99
5% off
new price: $292.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Our A/C kits are assembled and shipped in one convenient package with everything you need to perform a successful A/C compressor replacement while satisfying the compressor warranty, Our A/C kits include the Compressor, Accumulator or Filter Drier, Expansion Device, Compressor Oil, and all necessary Gaskets and O-Rings
Expansion Valve Inlet Type
Sealing Washer
Expansion Valve Outlet Type
Sealing Washer
Receiver Drier/accumulator Diameter In
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7311NK
Zoro #
G600633391
UPC #
96361091672
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
1.000 in
Receiver Drier/accumulator Length In
9.000 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Features
Our A/C kits are assembled and shipped in one convenient package with everything you need to perform a successful A/C compressor replacement while satisfying the compressor warranty, Our A/C kits include the Compressor, Accumulator or Filter Drier, Expansion Device, Compressor Oil, and all necessary Gaskets and O-Rings
Expansion Valve Inlet Type
Sealing Washer
Expansion Valve Outlet Type
Sealing Washer
Refrigerant Type
R134a
Gasket Or Seal Included
Included
Expansion Device Type
Block Type
Compressor Oil Included
Included
Kit Includes
68683 (New Compressor), 83029 (Filter Drier), 39349 (Exp Valve), 59007 (Oil), O-Rings
Compressor Oil Type
Oil

Description

Complete A/C Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.