
Complete A/C Kit, 8003Nk
Mfr # 8003NK
Zoro # G3266399
original price: $367.99
10% off
new price: $330.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Refrigerant Type
R134a
Orifice Tube Color
Black
Gasket / Seals
Included
Expansion Device Type
Orifice Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8003NK
Zoro #
G3266399
UPC #
96361075443
Country of Origin
Unknown
Dimensions
Orifice Dia.
0.072 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Refrigerant Type
R134a
Orifice Tube Color
Black
Gasket / Seals
Included
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Kit Includes
78377 (New Compressor), 83221 (Accum), 38638 (Orifice), 39136 (Exp Valve), 59007 (Oil), O-Rings
Compressor Oil Type
Oil
Orifice Tube Style
Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.