Zoro Homepage

Complete A/C Kit, 8008Nk

  • Mfr # 8008NK

  • Zoro # G3275724


original price: $358.99
10% off
new price: $322.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Kit Includes
78377 (New Compressor), 83221 (Accum), 38638 (Orifice), 39010 (Exp Valve), 59007 (Oil), O-Rings
Compressor Oil Type
Oil
Refrigerant Type
R134a
Expansion Device Type
Orifice Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8008NK
Zoro #
G3275724
UPC #
96361075436
Country of Origin
Unknown

Dimensions

Orifice Dia.
0.072 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Kit Includes
78377 (New Compressor), 83221 (Accum), 38638 (Orifice), 39010 (Exp Valve), 59007 (Oil), O-Rings
Compressor Oil Type
Oil
Refrigerant Type
R134a
Expansion Device Type
Orifice Tubes
Orifice Tube Style
Standard
Compressor Oil Included
Included
Orifice Tube Color
Black
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.