Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete A/C Kit, 9126Nk

  • Mfr # 9126NK

  • Zoro # G3276442


original price: $348.99
10% off
new price: $313.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Type
Oil
Refrigerant Type
R134a
Compressor Oil Included
Included
Kit Includes
78377 (New Compressor), 83238 (Accum), 38623 (Orifice), 39133 (Exp Valve), 59007 (Oil), O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9126NK
Zoro #
G3276442
UPC #
96361075818
Country of Origin
Unknown

Dimensions

Orifice Dia.
0.072 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Compressor Oil Type
Oil
Refrigerant Type
R134a
Compressor Oil Included
Included
Kit Includes
78377 (New Compressor), 83238 (Accum), 38623 (Orifice), 39133 (Exp Valve), 59007 (Oil), O-Rings
Gasket / Seals
Included
Orifice Tube Color
White
Expansion Device Type
Orifice Tubes
Orifice Tube Style
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.