Zoro Homepage

Complete Air Conditioning Kit, 4861NK

  • Mfr # 4861NK

  • Zoro # G800557497


original price: $336.99
10% off
new price: $302.99
/ea
Free Shipping & Returns

Key Features

Features
Type
Complete Air Conditioning Kit w/ New Compressor
Receiver Drier/accumulator Outlet Fitting Type
Male Springlock
Compressor Oil Included
Included
Compressor Oil Type
PAG Oil /100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4861NK
Zoro #
G800557497
UPC #
96361097780
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
3.500 in
Receiver Drier/accumulator Inlet Fitting Size In
0.625 in
Receiver Drier/accumulator Length In
8.000 in

Details

Features
Type
Complete Air Conditioning Kit w/ New Compressor
Receiver Drier/accumulator Outlet Fitting Type
Male Springlock
Compressor Oil Included
Included
Compressor Oil Type
PAG Oil /100
Kit Includes
68589 (New Compressor), 33513 (Accum), 56828 (Liq w/ Ofifice), 59002 (Oil), O-Rings
Receiver Drier/accumulator Inlet Fitting Type
Male Springlock
Expansion Device Type
Liquid Line
Refrigerant Type
R134a
Gasket Or Seal Included
Included

Description

Complete Air Conditioning Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.