Zoro Homepage

COMPLETE AIR CONDITIONING KIT

  • Mfr # 5160NK

  • Zoro # G102076436


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Air Conditioning Kit w/ New Compressor
Kit Includes
68198 (New Compressor), 83177 (Accum), 39071 (Orifice), 59007 (Oil), O-Rings
Orifice Tube Color
Black / White
Gasket / Seals
Included
Orifice Dia.
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5160NK
Zoro #
G102076436
UPC #
96361097759
Country of Origin
Unknown

Dimensions

Orifice Dia.
0.072 in

Details

Type
Complete Air Conditioning Kit w/ New Compressor
Kit Includes
68198 (New Compressor), 83177 (Accum), 39071 (Orifice), 59007 (Oil), O-Rings
Orifice Tube Color
Black / White
Gasket / Seals
Included
Refrigerant Type
R134a
Orifice Tube Style
Standard
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Compressor Oil Type
Oil

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.