
Complete Air Conditioning Kit, 6971Nk
Mfr # 6971NK
Zoro # G5850246
original price: $333.99
9% off
new price: $300.99
/ea
Free Shipping & Returns
Key Features
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Receiver Drier/accumulator Outlet Fitting Type
P-Nut Fitting
Receiver Drier/accumulator Inlet Fitting Type
P-Nut Fitting
Expansion Device Type
Orifice Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6971NK
Zoro #
G5850246
UPC #
96361097797
Country of Origin
Unknown
Dimensions
Receiver Drier/accumulator Length In
8.000 in
Receiver Drier/accumulator Diameter In
3.500 in
Orifice Dia. In
0.072 in
Details
Type
Complete Air Conditioning Kit w/ New Compressor
Features
Receiver Drier/accumulator Outlet Fitting Type
P-Nut Fitting
Receiver Drier/accumulator Inlet Fitting Type
P-Nut Fitting
Expansion Device Type
Orifice Tubes
Orifice Tube Color
Gray
Orifice Tube Style
Porous
Compressor Oil Included
Included
Gasket Or Seal Included
Included
Compressor Oil Type
Oil
Kit Includes
78377 (New Compressor), 83232 (Accum), 38644 (Orifice), 59007 (Oil), O-Rings
Refrigerant Type
R134a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.