Zoro Homepage

Complete Air Conditioning Kit, 8685Nk

  • Mfr # 8685NK

  • Zoro # G5862749


original price: $493.99
9% off
new price: $444.99
/ea
Free Shipping & Returns

Key Features

Features
Type
Complete Air Conditioning Kit w/ New Compressor
Receiver Drier/accumulator Length In
9.125 in
Expansion Device Type
Block Type
Gasket Or Seal Included
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8685NK
Zoro #
G5862749
UPC #
96361097896
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Length In
9.125 in
Receiver Drier/accumulator Diameter In
1.625 in
Receiver Drier/accumulator Outlet Fitting Size In
.402 in

Details

Features
Type
Complete Air Conditioning Kit w/ New Compressor
Expansion Device Type
Block Type
Gasket Or Seal Included
Included
Expansion Valve Outlet Type
O-Ring
Compressor Oil Included
Included
Receiver Drier/accumulator Outlet Fitting Type
Pad Mount
Refrigerant Type
R134a
Compressor Oil Type
Oil
Kit Includes
98664 (New Compressor), 83134 (Filter Drier), 39426 (Exp Valve), 59007 (Oil), O-Rings
Expansion Valve Inlet Type
O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.