Zoro Homepage

Compressor New-Sanden 7 New Compressor, 158567

  • Mfr # 158567

  • Zoro # G5281712


original price: $263.99
6% off
new price: $246.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
SD7H15
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158567
Zoro #
G5281712
UPC #
96361621534
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.69 in

Details

Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
SD7H15
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Suction Port Type
Sealing Washer
Oil Filled
Included
O-Ring A Quantity
2
Distance From Clutch To Mounting Flange
0.7 IN
Terminal Type
Packard
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 100
Mounting Type
Tangent Mount
Discharge Port Type
Sealing Washer
Coil Voltage
12 2H

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.