Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor New/Nippondenso

  • Mfr # 158376

  • Zoro # G900552156


original price: $424.99
9% off
new price: $382.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
7SEU17C
Clutch Maximum Diameter
3.94 in
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158376
Zoro #
G900552156
UPC #
96361623415
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.94 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
7SEU17C
Refrigerant Type
R134a
Terminal Type
Pin
Electronic Control Valve
Yes
Oil Filled
Included
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.66 IN
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
Suction Port Type
O-Ring
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
Coil Type
Coil Less
O-Ring B Quantity
1

Description

Compressor New/Nippondenso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.